Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 8149_36_0
Zoro # G208448090
product price: $1,239.99
/ea
Free Shipping & Returns
$1,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8149_36_0
- Zoro # G208448090
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 4 1/2 in, Inside Diameter 3.5 in, Wall Thickness 0.5 in, Overall Length 36 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.071 in, Fabrication Cast, Yield Strength 32,000 psi, Rockwell Hardness B86, Shape Round Tube, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Cork, Trade Size 9, PK80 (4NMC6)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 70A (BULK-RS-E70MIL-10)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 50 ft L, 0.011 in Wire Dia, Charcoal (3001017)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 24 in W, 9 3/4 in D, Checker Plate (20188R100-TRD2)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ONLINEMETALS 0.75" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14326)
- Zoro Select Bronze Bar Stock