Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 8148_24_0
Zoro # G208447963
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8148_24_0
- Zoro # G208447963
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 4 1/4 in, Inside Diameter 3.5 in, Wall Thickness 0.375 in, Overall Length 24 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.071 in, Fabrication Cast, Yield Strength 32,000 psi, Rockwell Hardness B86, Shape Round Tube, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Flattened (22495_24_36)
- USA INDUSTRIALS White Acetal Plastic Rod 3 ft L, 4 in Dia. (BULK-PR-AC-52)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2.5 in W (ha.25x2.5-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.375-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- Zoro Select Bronze Bar Stock