Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 8135_72_0
Zoro # G208448052
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8135_72_0
- Zoro # G208448052
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 2 3/4 in, Inside Diameter 2 in, Wall Thickness 0.375 in, Overall Length 6 ft, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.026 in/+0.036, Fabrication Cast, Yield Strength 32,000 psi, Rockwell Hardness B86, Shape Round Tube, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 12" L x 12" W x 0.030" Thick (G15-30F-12X12)
- TRIM-LOK Rubber Edging, 1/8" H, 10 ft L, 3/8" W (X2013-10)
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet .41(3Ply) Thick x 6" Width x 10ft Length - Black (20-137-0375)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 36" L x 12" W x 1/2" Thick (PS-PC-SR-50)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ONLINEMETALS 0.625" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14322)
- Zoro Select Bronze Bar Stock