Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 25221_36_0
Zoro # G208447512
product price: $1,599.99
/ea
Free Shipping & Returns
$1,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25221_36_0
- Zoro # G208447512
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 5 3/4 in, Inside Diameter 5 in, Wall Thickness 0.375 in, Overall Length 36 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.078 in/+0.110 in, Fabrication Cast, Yield Strength 32,000 psi, Rockwell Hardness B86, Shape Round Tube, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.047 in/-0.109 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.25X3-24)
- ZORO SELECT Black ABS Sheet Stock 12" L x 12" W x 3/8" Thick (PS-ABSB-20)
- ZORO SELECT Rubber Sheet, Gum, 1/2"Thick, 12"x12", 40A (BULK-RS-NAT40-28)
- PRECISION BRAND Arbor Shim, 0.0310x1 3/4 ID, Pk10 (25315)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- Zoro Select Bronze Bar Stock