Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 25213_36_0
Zoro # G208447772
product price: $1,120.99
/ea
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25213_36_0
- Zoro # G208447772
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 3 1/4 in, Inside Diameter 1.75 in, Wall Thickness 0.75 in, Overall Length 36 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.026 in/+0.036, Fabrication Cast, Yield Strength 32,000 psi, Rockwell Hardness B86, Shape Round Tube, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 12"x12", 60A (BULK-RS-E60-914)
- USA INDUSTRIALS UHMW Polyethylene 60" L x 4" W x 3/8" Thick (BULK-PS-UHMW-924)
- FIBERGRATE U Channel, ISOFR, 1 5/8 Leg, 1/4 In Th, 5 Ft (870750)
- ZORO SELECT Clear Polycarbonate Sheet Stock 16" L x 16" W x 1/4" Thick (BULK-PS-PC-323)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- Zoro Select Bronze Bar Stock