Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 25203_24_0
Zoro # G208447840
product price: $97.55
/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25203_24_0
- Zoro # G208447840
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/4 in, Inside Diameter 0.875 in, Wall Thickness 0.188 in, Overall Length 24 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.026 in/+0.036, Fabrication Cast, Yield Strength 32,000 psi, Rockwell Hardness B86, Shape Round Tube, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.188", 2" W, 3 ft. (CUREC00160)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 1 In Hexx6 Ft L (2HJN5)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.220" Thick (BULK-PS-PC-600)
- ZORO SELECT Alloy Steel Square Bar, 36 in L, 1/2 in W (40S.5-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ONLINEMETALS 1" x 3" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14340)
- Zoro Select Bronze Bar Stock