Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 25067_13_0
Zoro # G208447536
product price: $1,294.99
/ea
Free Shipping & Returns
$1,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25067_13_0
- Zoro # G208447536
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 11 1/2 in, Inside Diameter 10.5 in, Wall Thickness 0.5 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.078 in/+0.110 in, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.125" x 0.75" Stainless Rectangle Bar 316/316L (638)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 2.000" Thick (1ZAH7)
- ZORO SELECT U-Channel, AL 6063, 1/2 In Leg, 1 In x 8 ft (6ALZ1)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.220" Thick (BULK-PS-PC-603)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ONLINEMETALS 0.75" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14326)
- Zoro Select Bronze Bar Stock