Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 24985_13_0
Zoro # G208447765
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24985_13_0
- Zoro # G208447765
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 2 7/8 in, Inside Diameter 2.125 in, Wall Thickness 0.375 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.026 in/+0.036, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.125", 1-1/4" W, 3 ft. (CUREC00992)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (5-SM 304#4-16Gx48x96)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R2.5-12)
- BERRY PLASTICS 626159 4 mil 4 x 50 ft. Film Polyethylene Sheeting - Clear (50652)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- Zoro Select Bronze Bar Stock