Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 24976_26_0
Zoro # G208447574
product price: $1,019.99
/ea
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24976_26_0
- Zoro # G208447574
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 3 1/2 in, Inside Diameter 1.25 in, Wall Thickness 1.125 in, Overall Length 26 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.026 in/+0.036, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.004", Pk20 (MSD004-20)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/2 ID, PK10 (24446)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 30A (BULK-RS-S30-59)
- ZORO SELECT White polypropylene Perforated Sheet 32" L x 48" W x 0.250" Thick (PL250250R500T-48X32)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ONLINEMETALS 0.625" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14322)
- Zoro Select Bronze Bar Stock