Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 14265_36_0
Zoro # G208447673
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14265_36_0
- Zoro # G208447673
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 4 1/2 in, Inside Diameter 4 in, Wall Thickness 0.25 in, Overall Length 36 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.071 in, Fabrication Cast, Yield Strength 32,000 psi, Rockwell Hardness B86, Shape Round Tube, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.047 in/-0.109 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 2 In Dia x 1 Ft L (2HJG8)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-250)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (PS-PC-SR-184)
- ZORO SELECT Felt Sheet, F5, 1/8 In Thick, 12 x 12 In (2FKL8)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ONLINEMETALS 0.625" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14319)
- Zoro Select Bronze Bar Stock