Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 14248_36_0
Zoro # G208447710
product price: $1,364.99
/ea
Free Shipping & Returns
$1,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14248_36_0
- Zoro # G208447710
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 4 1/4 in, Inside Diameter 3 in, Wall Thickness 0.625 in, Overall Length 36 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.071 in, Fabrication Cast, Yield Strength 32,000 psi, Rockwell Hardness B86, Shape Round Tube, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0030 In, PK5 (44625)
- ZORO SELECT Bar Grating, Serrated, 36 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125R100-C3)
- ZORO SELECT Rectangular Blank Stock, SS, 12" Overall L (431_12_0)
- ZORO SELECT Sq Tube, 304SS, 2 OD x 1 41/64 ID Sq, 6 ft (4YUM4)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- Zoro Select Bronze Bar Stock