Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 14186_13_0
Zoro # G208447734
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14186_13_0
- Zoro # G208447734
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 2 in, Inside Diameter 0.75 in, Wall Thickness 0.625 in, Overall Length 13 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.026 in/+0.036, Fabrication Cast, Yield Strength 32,000 psi, Rockwell Hardness B86, Shape Round Tube, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 0.25" x 0.25" Radius Aluminum Square Tube 6061-T6-Extruded Radius Corner (23687)
- ZORO SELECT Alloy Steel Round Tube, 24" L, 7/8" Dia. (15326_24_0)
- ONLINEMETALS 0.15625" Brass Round Bar 360-H02 Extruded (14481)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 25 ft. (X274HT-25)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- Zoro Select Bronze Bar Stock