Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 14113_26_0
Zoro # G208447550
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14113_26_0
- Zoro # G208447550
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 5 1/2 in, Inside Diameter 5 in, Wall Thickness 0.25 in, Overall Length 26 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.078 in/+0.110 in, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.047 in/-0.109 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.0336" Carbon Steel Sheet A653 Galvanized Hot Dip (13268)
- ZORO SELECT White Acetal Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-AC-185)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 1 In Hexx6 Ft L (2HJW5)
- ONLINEMETALS 1.625" x 1.625" Unistrut Solid Channel P1000 (24909)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- Zoro Select Bronze Bar Stock