Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 14112_26_0
Zoro # G208447529
product price: $1,453.99
/ea
Free Shipping & Returns
$1,453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14112_26_0
- Zoro # G208447529
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 6 in, Inside Diameter 4.75 in, Wall Thickness 0.625 in, Overall Length 26 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.078 in/+0.110 in, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.047 in/-0.109 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A (ZTRIM-15)
- ADFORS Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS9447-M)
- ONLINEMETALS Tube-Rectangle, Carbon Steel, A500-A513 Alloy Type, 96 L. (12876)
- ZORO SELECT Rod Stock, Aluminum, 1/8 in. dia. (83043)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ONLINEMETALS 0.625" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14319)
- Zoro Select Bronze Bar Stock