Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 14097_26_0
Zoro # G208447918
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14097_26_0
- Zoro # G208447918
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 4 3/4 in, Inside Diameter 4 in, Wall Thickness 0.375 in, Overall Length 26 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.071 in, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.047 in/-0.109 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 2 In Dia x 1 Ft L (61R2-12)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/2 in Thick, Black (ZUSA-XPE-108)
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (BULK-PS-PCT-36)
- ZORO SELECT Off-white LDPE Sheet Stock 48" L x 24" W x 0.188" Thick (1YZZ5)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ONLINEMETALS 0.75" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14326)
- Zoro Select Bronze Bar Stock