Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 14082_26_0
Zoro # G208448045
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14082_26_0
- Zoro # G208448045
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 4 1/4 in, Inside Diameter 3.25 in, Wall Thickness 0.5 in, Overall Length 26 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.071 in, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Strip, 60A, 36"x4"x2", Black (BULK-RS-NUS60-364)
- ZORO SELECT Plate Stock, Al, 6061, 3/8 x 12 x 12 In (61P.375X12-12)
- ZORO SELECT Rod, Brass, 360, 1/4 Dia x 6 Ft L (60R.25-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R1.25-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- Zoro Select Bronze Bar Stock