Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 14082_13_0
Zoro # G208448021
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14082_13_0
- Zoro # G208448021
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 4 1/4 in, Inside Diameter 3.25 in, Wall Thickness 0.5 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.071 in, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 4 x 4" x 0.004", Pk20 (36D747)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-PTFE-711)
- ZORO SELECT Rod, Brass, 360, 7/8 Dia x 6 Ft L (60R.875-72)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Anodized Aluminum Angle 6063-T5 Clear (22650)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ONLINEMETALS 0.625" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14322)
- Zoro Select Bronze Bar Stock