Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 14058_39_0
Zoro # G208447741
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14058_39_0
- Zoro # G208447741
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 3 1/8 in, Inside Diameter 2.5 in, Wall Thickness 0.313 in, Overall Length 39 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.026 in/+0.036, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 1/16" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 100pc/bag (Econo15)
- AMPG Shim, Round, Min ID 0.503 In, PK25 (2JHK6)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.125" Thick (G15-125F-12X12)
- ZORO SELECT Oil Hard Drill Rod, O1, #33, 1/9, 0.112 In (O1D#336)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ONLINEMETALS 0.625" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14319)
- Zoro Select Bronze Bar Stock