Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 14050_26_0
Zoro # G208447871
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14050_26_0
- Zoro # G208447871
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 3 3/4 in, Inside Diameter 2.25 in, Wall Thickness 0.75 in, Overall Length 26 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.026 in/+0.036, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Ball, 1 3/8 in, Black, Standard (BULK-RB-H70-10)
- ONLINEMETALS 3" x 3" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (999)
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (1161_24_0)
- ZORO SELECT Plate Stock, Al, 6061, 3/4 x 12 x 12 In (61P.75X12-12)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- Zoro Select Bronze Bar Stock