Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 14045_26_0
Zoro # G208447406
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14045_26_0
- Zoro # G208447406
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 2 5/8 in, Inside Diameter 2.125 in, Wall Thickness 0.25 in, Overall Length 26 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.026 in/+0.036, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x24", 60A (BULK-RS-RCY60-24)
- USA INDUSTRIALS Cork Neoprene Rubber Blend Sheet - Medium - 1/16" T x 36'' W x 36" L (BULK-CRK-110)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.275 in T, 7,200 psi (BULK-PA-PVC-36)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 4 In, 3 Ft (2EYV2)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- Zoro Select Bronze Bar Stock