Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 14036_39_0
Zoro # G208447956
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14036_39_0
- Zoro # G208447956
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 2 1/2 in, Inside Diameter 1.875 in, Wall Thickness 0.313 in, Overall Length 39 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.026 in/+0.036, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-UHMW-14)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (9664_12_12)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1-1/2" Wide x 10 Ft. L (BULK-FS-F1-44)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 in Dia. (7391_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ONLINEMETALS 0.75" x 1" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14326)
- Zoro Select Bronze Bar Stock