Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 14025_26_0
Zoro # G208447543
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14025_26_0
- Zoro # G208447543
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 3 3/4 in, Inside Diameter 1.5 in, Wall Thickness 1.125 in, Overall Length 26 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.026 in/+0.036, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 4" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-4)
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, Corvex Resin, Yellow (878824)
- ZORO SELECT Rectangular Blank Stock, SS, 24" Overall L (21459_24_0)
- USA INDUSTRIALS Clean Room FDA Teflon PTFE Sanitary Gasket For 6" Tube (ZCLN-SG-T-6)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ONLINEMETALS 1" x 3" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14340)
- Zoro Select Bronze Bar Stock