Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 14021_13_0
Zoro # G208447475
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14021_13_0
- Zoro # G208447475
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 2 3/8 in, Inside Diameter 1.5 in, Wall Thickness 0.438 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.026 in/+0.036, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 24" L x 12" W x 0.030" Thick (G15-30F-12X24)
- ZORO SELECT Aluminum Round Tube 6061, 6 ft Overall L (9559_72_0)
- ZORO SELECT Rubber Cord, Buna, 3/16 In, 25 Ft. (ZUSA-RC-1109)
- ONLINEMETALS 0.375" Brass Round Bar 360-H02 Extruded (1259)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- Zoro Select Bronze Bar Stock