Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 14017_65_0
Zoro # G208447642
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14017_65_0
- Zoro # G208447642
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 2 1/2 in, Inside Diameter 1.375 in, Wall Thickness 0.563 in, Overall Length 5.417 ft, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.026 in/+0.036, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" x 1.25" Aluminum Rectangle Bar 6061-T6511-Extruded (1144)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0050 In, 12 In (17315)
- ZORO SELECT Carbon Steel Square Bar, 36" L, 5/16" W (18S.312-36)
- E. JAMES Sheet Rubber, 1/4, 36" x 5ft Neo Economy 50 (50050-1/4-5)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ONLINEMETALS 1.5" Aluminum Bronze Square Bar 954 Cast Oversized (14412)
- Zoro Select Bronze Bar Stock