Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 14012_24_0
Zoro # G208447727
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14012_24_0
- Zoro # G208447727
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/4 in, Inside Diameter 1.375 in, Wall Thickness 0.188 in, Overall Length 24 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.026 in/+0.036, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 4 In, 3 Ft (61F.375X4-36)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.118" Thick (BULK-PS-ACR-12)
- ZORO SELECT Angle Stock, 304SS, 3/16 In T, 1 In Leg, 7ft (4YTN3)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx1/2 Inx6 ft (4YTZ6)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- Zoro Select Bronze Bar Stock