Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 14000_26_0
Zoro # G208447581
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14000_26_0
- Zoro # G208447581
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 2 3/8 in, Inside Diameter 1 in, Wall Thickness 0.688 in, Overall Length 26 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.026 in/+0.036, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" x 2" Brass Rectangle Bar 360-H02 Extruded (1413)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 25 ft L, 1 in Thick, Black (P811ULRL00.75XOH)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 4 in W (ha.25x4-72)
- ZORO SELECT Square Bar Stock, Aluminum, 3/4 in Over. W (1112_48_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-36)
- ONLINEMETALS 0.625" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14322)
- Zoro Select Bronze Bar Stock