Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 13997_72_0
Zoro # G208447468
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13997_72_0
- Zoro # G208447468
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/8 in, Inside Diameter 1 in, Wall Thickness 0.188 in, Overall Length 6 ft, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.026 in/+0.036, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (18003_72_0)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x0.125 (BULK-RS-S30-93)
- ZORO SELECT Bar, Rect, Stl, 1018, 2 x 4 In, 6 Ft L (2AHD8)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- Zoro Select Bronze Bar Stock