Shop All Bronze Bar Stock
Zoro Select
Bearing Bronze Hollowbar 932
Mfr # 13983_36_0
Zoro # G208447970
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13983_36_0
- Zoro # G208447970
- Country of Origin United States
- Category Bronze Bar Stock
Details
Item | Bearing Bronze Hollowbar 932 |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/8 in, Inside Diameter 0.75 in, Wall Thickness 0.188 in, Overall Length 36 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.026 in/+0.036, Fabrication Cast, Yield Strength 20,000 psi, Rockwell Hardness B27, Shape Round Tube, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized, Inside Diameter Tolerance -0.019 in/-0.064 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Tube (8211)
- USA INDUSTRIALS Natural Rubber Sheet-40A-1"T x 12"W (BULK-RS-NAT40-241)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8561-M)
- ONLINEMETALS 0.625" Carbon Steel Round Bar 1045 Cold Finish (21733)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ONLINEMETALS 1" x 3" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14340)
- Zoro Select Bronze Bar Stock