Shop All Hairnets, Beardnets & Bouffants
Zoro Select
Beard Cover, White, Universal, PK100
Mfr # 112NWI-WHITE
Zoro # G3847523
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 18 in
- Material Polypropylene
- Latex-Free Yes
- Size Universal
- Contains Latex No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 112NWI-WHITE
- Zoro # G3847523
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | Universal |
Hair and Beard Nets Size | 18 in |
Named Size | L/XL |
Details
Hair and Beard Nets Item | Beard Cover |
Item | Beard Cover |
Color | White |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Series | Disposable Beard Net |
Package Type | Box |
Fabric Weight | 0.35 oz/sq yd |
Packaging | Bag |
Product Type | Beard Cover |
Description
Beard Cover, Color White, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Named Size L/XL, Packaging Bag, Product Type Beard Cover, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chemical Resistant Glove, Green, L, PR (33-3150E/9L)
- STARKE Self-Retracting Lanyard, 6 ft, 310 lb Weight Capacity, Black (SRLWB-6)
- KISHIGO 3XL Class 2 High Visibility Vest, Lime (1083-3X)
- BRADY Lockout Padlock, KA, Silver, 1-7/16"H, PK6 (133296)
- ZORO SELECT Beard Cover, Blue, Universal, PK100 (112NWI BLUE)
- ZORO SELECT Beard Cover, Universal, White, PK1000 (15803)
- ZORO SELECT Hairnet, Black, Universal, PK100 (109HPI-21 BLACK)
- ZORO SELECT Hairnet, White, Universal, PK100 (109HPI-21 WHITE)
- ZORO SELECT Bouffant Cap, White, 24 in. dia., PK1000 (15824W/10)
- ZORO SELECT Hairnet, White, Universal, PK100 (109HPI-18-WHITE)
- CONDOR Hairnet, White, Universal, PK144 (1TTU1)
- Zoro Select Disposable Clothing