Shop All Hairnets, Beardnets & Bouffants
Zoro Select
Beard Cover, Blue, Universal, PK100
Mfr # 112NWI BLUE
Zoro # G3847532
product price: $5.39
/pk 100, $0.05/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 18 in
- Material Polypropylene
- Latex-Free Yes
- Size Universal
- Contains Latex No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 112NWI BLUE
- Zoro # G3847532
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 18 in |
Size | Universal |
Hair and Beard Nets Size | 18 in |
Named Size | L/XL |
Details
Item | Beard Cover |
Hair and Beard Nets Item | Beard Cover |
Color | Blue |
Material | Polypropylene |
Latex-Free | Yes |
Contains Latex | No |
Lint-Free | No |
Metal Detectable | No |
Package Type | Box |
Series | Disposable Beard Net |
Fabric Weight | 0.35 oz/sq yd |
Packaging | Bag |
Product Type | Beard Cover |
Description
Beard Cover, Color Blue, Latex-Free Yes, Material Polypropylene, Metal Detectable No, Named Size L/XL, Packaging Bag, Product Type Beard Cover, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), Tan (VCB200-15)
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, S, 1 PR (CP14S)
- BDG Mechanics Gloves, L ( 9 ), Black (20-1-10605B-L)
- HONEYWELL HOWARD LEIGHT Reusable Bell Shape, Orange (HL400-MXM-REFILL)
- ZORO SELECT Beard Cover, White, Universal, PK100 (112NWI-WHITE)
- ZORO SELECT Hairnet, Black, Universal, PK144 (109I-LRG BLACK)
- ZORO SELECT Hairnet, Black, Universal, PK100 (109HPI-21 BLACK)
- ZORO SELECT Hairnet, Black, Universal, PK100 (109HPI -24 BLACK)
- ZORO SELECT Beard Net, White, Universal, PK100 (112HPI WHITE)
- ZORO SELECT Bouffant Cap, Polypropylene, White, PK1000 (56LR72)
- INTERNATIONAL ENVIROGUARD SMS Pleated Bouffant Cap, White, M, PK1000 (210NW-21PL)
- Zoro Select Hairnets, Beardnets & Bouffants