Shop All Conduit Clamps & Hangers
Zoro Select
Beam Clamp, 4 In, Galv Malleable Iron
Mfr # 22FP81
Zoro # G9081563
product price: $2.99
/ea
Sold in multiples of 5 for $14.95
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Electro Galvanized Malleable Iron
- Nominal Conduit/Pipe 4"
- Type MSS SP-58(Type 23)
- Pipe Size (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22FP81
- Zoro # G9081563
- UPC # 190735936788
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Pipe Size (In.) | 4 in |
Width (In.) | 2 in |
Rod Size | 3/8" |
Length (In.) | 2 1/5 in |
Bolt Length | 17 9/16 in |
Clamp Width | 2 in |
Clamp Height | 19.29 in |
For Maximum Beam Width | 3/8 in |
For Maximum Outside Diameter | 3/8 in |
For Threaded Rod Size | 3/8 in |
Throat Depth | 3/8 in |
Clamp Length | 2.2 in |
For Maximum Pipe Size | 3/8 in |
Bolt Diameter | 3/8 in |
Description
Beam Clamp, Beam Clamp Type C-Clamp, Beam Mount Location Top, Clamp Length 2.2 in, Clamp Material Malleable Iron, Clamp Material Finish Galvanized, Clamp Material Grade Not Applicable, Clamp Width 2 in, For Beam Shape/Type H-Beam, For Threaded Rod Size 3/8 in, Includes Locknut Yes, Installation Torque 10 to 15 in-lb, Load Capacity 400 lb, Throat Depth 3/8 in, For Maximum Beam Thickness 3/8 in, For Maximum Beam Width 3/8 in, Includes Threaded Rod Yes, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3/8 in., Straight, Orange (SHC1008)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362WR)
- POWERAMP Motor Starter Contactors, Contactor/ Ove (7141-0001)
- ZORO SELECT Strap, Malleable Iron, Size 2", PK25 (4YF54)
- ZORO SELECT Wide Mouth Beam Clamp, 4In, Malleable Iron (22FP80)
- ZORO SELECT Beam Clamp, 8 In, Galv Malleable Iron (22FP79)
- ZORO SELECT Right Angle Beam Clamp, 1-1/2 in., Pk50 (3KG70)
- ZORO SELECT Two Hole Conduit Strap, Steel, Size 1-1/4", PK50 (3LV32)
- ZORO SELECT Purlin Clamp, 4 In, Malleable Iron (22FP83)
- NVENT CADDY Conduit and Cable Hanger, Steel (781)
- Zoro Select Conduit Clamps & Hangers