Shop All Beakers & Pitchers
Zoro Select
Beaker Set, Polypropylene, White, PK30
Mfr # BTCST30
Zoro # G5794914
product price: $33.89
/pk 30, $1.13/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 1.69 oz, 3.38 oz, 8.45 oz, 20.29 oz, 33.81 oz
- Color White
- Labware Capacity - Metric 50 mL, 100 mL, 250 mL, 400 mL, 800 mL, 1,000 mL
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BTCST30
- Zoro # G5794914
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - English | 1.7 in, 2.1 in, 2.9 in, 3.3 in, 4.1 in, 4.3 in |
Labware Height - Metric | 57 mm, 71 mm, 88 mm, 111 mm, 137 mm, 143 mm |
Labware Inside Dia. - Metric | 44 mm, 53 mm, 74 mm, 84 mm, 103 mm, 110 mm |
Labware Outside Dia. - Metric | 67 mm, 84 mm, 101 mm, 115 mm, 134 mm, 141 mm |
Labware Outside Dia. - English | 2.6 in, 3.3 in, 4 in, 4.5 in, 5.3 in, 5.6 in |
Labware Height - English | 2.2 in, 2.8 in, 3.5 in, 4.4 in, 5.4 in, 5.6 in |
Outside Diameter - Metric | 67 mm, 84 mm, 101 mm, 115 mm, 134 mm, 141 mm |
Overall Height - Metric | 57 mm, 71 mm, 88 mm, 111 mm, 137 mm, 143 mm |
Description
Beaker Set, Capacity - Metric 50 mL, 100 mL, 250 mL, 400 mL, 800 mL, 1 L, Capacity - English 1.69 fl oz, 3.38 fl oz, 8.45 fl oz, 20.29 fl oz, 33.81 fl oz, Product Type Beaker Set, Beaker Type Low Form, Outside Diameter - Metric 67 mm, 84 mm, 101 mm, 115 mm, 134 mm, 141 mm, Overall Height - Metric 57 mm, 71 mm, 88 mm, 111 mm, 137 mm, 143 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color White, Autoclavable Yes, Basic Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX 250 mL Low Form Griffin Beaker, Do (1000-250)
- AMSCOPE 5MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 800mL, PK6 (5YGZ6)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropylene, Wht (P50808)
- ZORO SELECT Clear Dippas W/Handle, 30mL, Pk50 (507054-0030)
- ZORO SELECT Beaker, 800mL, 50mL, Polypropyln, Wht, PK100 (BTC0800)
- ZORO SELECT Beveled Beaker, 250mL, Stainless Steel (80250)
- ZORO SELECT Tripour Beaker 400mL, PK100 (PB5935-400)
- ZORO SELECT Beaker, 4 L (BG1000-4000)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 1000mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 6/Box, 6PK (8011000)
- Zoro Select Beakers & Pitchers