Shop All Beakers & Pitchers
Zoro Select
Beaker Set, Glass
Mfr # BGSET5
Zoro # G4024246
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 1.69 oz, 3.38 oz, 8.45 oz, 20.29 oz, 33.81 oz
- Labware Capacity - Metric 50 mL, 100 mL, 250 mL, 600 mL, 1,000 mL
- Labware Basic Material Glass
- Labware Body Material Borosilicate Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BGSET5
- Zoro # G4024246
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - Metric | 45 mm, 54 mm, 73 mm, 95 mm, 111 mm |
Labware Inside Dia. - Metric | 39 mm, 43 mm, 65 mm, 87 mm, 103 mm |
Labware Height - Metric | 61 mm, 75 mm, 100 mm, 120 mm, 150 mm |
Labware Height - English | 2.4 in, 3 in, 3.9 in, 4.7 in, 5.9 in |
Labware Inside Dia. - English | 1.5 in, 1.7 in, 2.6 in, 3.4 in, 4.1 in |
Labware Outside Dia. - English | 1.8 in, 2.1 in, 2.9 in, 3.7 in, 4.4 in |
Overall Height - Metric | 61 mm, 75 mm, 100 mm, 120 mm, 150 mm |
Outside Diameter - Metric | 45 mm, 54 mm, 73 mm, 95 mm, 111 mm |
Description
Beaker Set, Capacity - Metric 50 mL, 100 mL, 250 mL, 600 mL, 1 L, Capacity - English 1.69 fl oz, 3.38 fl oz, 8.45 fl oz, 20.29 fl oz, 33.81 fl oz, Product Type Beaker Set, Beaker Type Low Form, Outside Diameter - Metric 45 mm, 54 mm, 73 mm, 95 mm, 111 mm, Overall Height - Metric 61 mm, 75 mm, 100 mm, 120 mm, 150 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color None, Graduation Increments - Metric 10 mL, 20 mL, 25 mL, 100 mL, Autoclavable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Cap, Black, PK500 (73802-15415)
- CHEMGLASS Stirring Bar, 1 x 3/8mm (CG-2001-09)
- EXTECH Digital Hygrometer (445715-NISTL)
- FORTUNA Glass Syringe, Metal Luer Lock, 3 mL (7.140-29)
- ZORO SELECT Tripour Beaker 100mL, PK100 (PB5935-100)
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- ZORO SELECT Beveled Beaker 2000mL 304SS (82000)
- ZORO SELECT Beaker, 120mL, 10mL, Polypropylne, Wht, PK25 (BST120-PK/25)
- ZORO SELECT Beaker Set, 250 mL, 400 mL, 600 mL (BGSET3)
- ZORO SELECT Beaker, 500mL, 50mL, Polypropylne, Wht, PK25 (BST500-PK25)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- Zoro Select Labware