Shop All Beakers & Pitchers
Zoro Select
Beaker, 800mL, 50mL, Polypropyln, Wht, PK100
Mfr # BTC0800
Zoro # G5492855
original price:
$83.32
16% off
new price: $69.99
/pk 100, $0.70/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 27.05 oz
- Color White
- Labware Capacity - Metric 800 mL
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BTC0800
- Zoro # G5492855
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - Metric | 134 mm |
Labware Outside Dia. - English | 5.3 in |
Labware Inside Dia. - Metric | 103 mm |
Labware Height - English | 5.4 in |
Labware Inside Dia. - English | 4.1 in |
Labware Height - Metric | 137 mm |
Overall Height - Metric | 134 mm |
Outside Diameter - Metric | 134 mm |
Description
Tri-Pour Beaker, Capacity - Metric 800 mL, Capacity - English 26 fl oz, Product Type Tri-Pour Beaker, Beaker Type Low Form, Outside Diameter - Metric 134 mm, Overall Height - Metric 134 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric 50 mL, Autoclavable Yes, Clarity Translucent, Basic Material Plastic, Special Features Three Pouring Lips, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Test Sieve Cover, SS (CS12)
- ZORO SELECT Handle Dipper, HDPE, Natural White (107035-0003)
- ALLIANT COFFEE SOLTUIONS Stir Stick, Wrapped Eco Wood , STIR IT UP, 140mm x5mm x1mm, PK10000 (2670300)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-122)
- ZORO SELECT Graduated Measure, 16 oz., Stainless Steel (95160)
- ZORO SELECT Beaker, 2000mL, 100mL, Polypropyln, Wht, PK4 (P50806)
- ZORO SELECT Beaker, 250mL, 20mL, Polypropyln, Wht, PK100 (BTC0250)
- ZORO SELECT Rolled Beaker, 2 qt., Stainless Steel (78720)
- ZORO SELECT Beveled Beaker 600mL 304SS (80600)
- ZORO SELECT Beaker Set, Glass (BGSET5)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 600mL (230517)
- Zoro Select Beakers & Pitchers