Shop All Beakers & Pitchers
Zoro Select
Beaker, 600mL, PK5
Mfr # 5329S
Zoro # G4071453
product price: $38.69
/pk 5, $7.74/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 20 oz
- Labware Capacity - Metric 600 mL
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5329S
- Zoro # G4071453
- Country of Origin United States
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - Metric | 102 mm |
Labware Inside Dia. - Metric | 95 mm |
Labware Outside Dia. - English | 4 in |
Labware Height - English | 5 in |
Labware Inside Dia. - English | 3.8 in |
Labware Height - Metric | 127 mm |
Overall Height - Metric | 127 mm |
Outside Diameter - Metric | 102 mm |
Description
Beaker, Capacity - Metric 600 mL, Capacity - English 20.28 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 102 mm, Overall Height - Metric 127 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 50 mL, Autoclavable No, Clarity Transparent, Basic Material Plastic, Disposable/Reusable Disposable, Sterile/Non-Sterile Sterile, Maximum Graduation - Metric 600 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 70mm, PK100 (1827-070)
- EXTECH Video Particle Counter (VPC300)
- LAMOTTE Reagent Refill, Sulfide, 0.2 to 20 PPM (R-4456)
- FORTUNA Reusable Glass Syringe, Glass Luer, 50 mL (7.102-45)
- ZORO SELECT Beaker, 50mL, 10mL, Polypropyln, Clear, PK12 (P50701)
- ZORO SELECT Beveled Beaker 2000mL 304SS (82000)
- ZORO SELECT Clear Dippas W/Handle, 250mL, Pk50 (507054-0250)
- ZORO SELECT Beaker, 500mL, 50mL, Polypropylne, Wht, PK25 (BST500-PK25)
- ZORO SELECT Rolled Beaker, 6 qt., Stainless Steel (78760)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropyln, Clear (P50708)
- ZORO SELECT Beaker, 800mL, 50mL, Polypropyln, Wht, PK100 (BTC0800)
- Zoro Select Beakers & Pitchers