Shop All Beakers & Pitchers
Zoro Select
Beaker, 50mL, 10mL, Polypropyln, Clear, PK12
Mfr # P50701
Zoro # G5840913
product price: $44.19
/pk 12, $3.68/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form
- Labware Capacity - English 1.69 oz
- Color Clear
- Labware Capacity - Metric 50 mL
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P50701
- Zoro # G5840913
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 2 in |
Labware Outside Dia. - Metric | 50 mm |
Labware Height - Metric | 59 mm |
Labware Inside Dia. - English | 1.7 in |
Labware Height - English | 2.3 in |
Labware Inside Dia. - Metric | 43 mm |
Outside Diameter - Metric | 50 mm |
Overall Height - Metric | 59 mm |
Description
Beaker, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Product Type Beaker, Beaker Type Tall Form, Outside Diameter - Metric 50 mm, Overall Height - Metric 59 mm, Body Material Polymethylpentene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 10 mL, Autoclavable Yes, Clarity Transparent, Basic Material Plastic, Special Features Tapered Design for Stacking and Holding, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP2, 9.0cm, PK100 (1002-090)
- LAMOTTE Water Testing Kit, Sulfide, 0.2 to 20 PPM (4456-01)
- ARGOS TECHNOLOGIES Manual Pipette Pump, 10 mL, Green (04395-05)
- LAMOTTE Reagent Refill, pH Test Kit, 3.0 to 10.5 (2218-G)
- ZORO SELECT General Lab Glassware Kit, Various (GLSKIT3)
- ZORO SELECT Tripour Beaker 400mL, PK100 (PB5935-400)
- ZORO SELECT Graduated Measure, 16 oz., Stainless Steel (95160)
- ZORO SELECT Clear Dippas W/Handle, 30mL, Pk50 (507054-0030)
- ZORO SELECT Rolled Beaker, 1-1/4 qt., Stainless Steel (78710)
- ZORO SELECT Beaker, 400mL, 40mL, Polypropyln, Wht, PK100 (BTC0400)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 100mL, PK12 (5YGZ0)
- Zoro Select Beakers & Pitchers