Shop All Beakers & Pitchers
Zoro Select
Beaker, 5 L
Mfr # BG1000-5000
Zoro # G3021122
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Sterile/Non-Sterile Non-Sterile
- Autoclavable Yes
- Glassware Class A
- Capacity - Metric 5 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BG1000-5000
- Zoro # G3021122
- UPC # 840287200133
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Details
Item | Beaker |
Beaker Type | Low Form |
Sterile/Non-Sterile | Non-Sterile |
Autoclavable | Yes |
Glassware Class | A |
Capacity - Metric | 5 L |
Capacity - English | 1.32 gal |
USP Specification | Type I |
Graduation Style | Printed |
Graduation Increments - Metric | 500 mL |
Maximum Graduation - Metric | 4,000 mL |
Product Type | Beaker |
ASTM Specification | E960-93 (2013) |
Clarity | Transparent |
Disposable/Reusable | Reusable |
Minimum Graduation - Metric | 1,000 mL |
Body Material | Borosilicate Glass |
Basic Material | Glass |
Includes Graduations | Yes |
Body Color | None |
Description
Beaker, Capacity - Metric 5 L, Capacity - English 1.32 gal, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric Not Applicable, Overall Height - Metric Not Applicable, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color None, Graduation Increments - Metric 500 mL, Autoclavable Yes, USP Specification Type I, Clarity Transparent, Basic Material Glass, Special Features Not Applicable, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Graduated Acetone Bottle, 6 oz., Yellow (35733)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 5mL, PK12 (5YHZ3)
- VEE GEE Hydrometer, Alcohol Proof Scale, Glass (6613-M)
- EXTECH Do Electrode (DO605)
- ZORO SELECT Beaker Set, 250 mL, 400 mL, 600 mL (BGSET3)
- ZORO SELECT Graduated Measure, 16 oz., Stainless Steel (95160)
- ZORO SELECT Beaker Set, 250 mL, 400 mL, 600 mL (BGSET3-HD)
- ZORO SELECT Beaker, 50mL, 10mL, Polypropylne, Wht, PK100 (BTC0050)
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylene, PK100 (BTC1000)
- ZORO SELECT Beveled Beaker 2000mL 304SS (82000)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000G-250)
- Zoro Select Beakers & Pitchers