Shop All Beakers & Pitchers
Zoro Select
Beaker, 250mL, 20mL, Polypropyln, Wht, PK100
Mfr # BTC0250
Zoro # G5764683
original price:
$46.65
14% off
new price: $39.89
/pk 100, $0.40/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 8.45 oz
- Color White
- Labware Capacity - Metric 250 mL
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BTC0250
- Zoro # G5764683
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - Metric | 74 mm |
Labware Height - English | 3.5 in |
Labware Outside Dia. - Metric | 101 mm |
Labware Inside Dia. - English | 2.9 in |
Labware Height - Metric | 88 mm |
Labware Outside Dia. - English | 4 in |
Outside Diameter - Metric | 101 mm |
Overall Height - Metric | 101 mm |
Description
Tri-Pour Beaker, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Product Type Tri-Pour Beaker, Beaker Type Low Form, Outside Diameter - Metric 101 mm, Overall Height - Metric 101 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric 20 mL, Autoclavable Yes, Clarity Translucent, Basic Material Plastic, Special Features Three Pouring Lips, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Pan, SS, 12 In Dia, 3-1/4 In D (PS12F)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8540)
- LOVIBOND SOIL REACTION POWDER 30G (697-26-30GM)
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- ZORO SELECT Tripour Beaker 100mL, PK100 (PB5935-100)
- ZORO SELECT Beveled Beaker, 250mL, Stainless Steel (80250)
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- ZORO SELECT Rolled Beaker, 1-1/4 qt., Stainless Steel (78710)
- ZORO SELECT Beaker, 50mL, 10mL, Polypropylne, Wht, PK100 (BTC0050)
- ZORO SELECT Tripour Beaker 800mL, PK100 (PB5935-800)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- Zoro Select Beakers & Pitchers