Shop All Beakers & Pitchers
Zoro Select
Beaker, 120mL, 10mL, Polypropylne, Wht, PK25
Mfr # BST120-PK/25
Zoro # G9050307
product price: $15.45
/pk 25, $0.62/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 4.06 oz
- Labware Capacity - Metric 120 mL
- Color White
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BST120-PK/25
- Zoro # G9050307
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 2.5 in |
Labware Height - Metric | 70 mm |
Labware Outside Dia. - Metric | 64 mm |
Labware Inside Dia. - English | 2.4 in |
Labware Inside Dia. - Metric | 62 mm |
Labware Height - English | 2.8 in |
Overall Height - Metric | 64 mm |
Outside Diameter - Metric | 70 mm |
Description
Beaker Set, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 70 mm, Overall Height - Metric 64 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric 10 mL, Autoclavable Yes, Clarity Translucent, Basic Material Plastic, Special Features Flexible, Stacking, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Compact Tripod, 44" Max Height (TK0LM2000F)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.20m, 90mm, Non-Sterile, 12/PK (229738)
- LISLE PAD NO- SPLASH 15" DIAM. (LI38750)
- O-ACE-SIS Chlorinating Tabs 25# Cm (F013025025EP)
- ZORO SELECT Beaker Graduated Measure 1000mL, PK200 (H972-01)
- ZORO SELECT Rolled Beaker, 6 qt., Stainless Steel (78760)
- ZORO SELECT Rolled Beaker, 4-1/4 qt., Stainless Steel (78740)
- ZORO SELECT Clear Dippas W/Handle, 250mL, Pk50 (507054-0250)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropyln, Clear (P50708)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropylene, Wht (P50608)
- CORNING PYREX 100 mL Low Form Griffin Beaker, Do (1000-100)
- Zoro Select Beakers & Pitchers