Shop All Beakers & Pitchers
Zoro Select
Beaker, 10 L
Mfr # BG1000-10000
Zoro # G710022641
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Sterile/Non-Sterile Non-Sterile
- Glassware Class A
- Autoclavable Yes
- Clarity Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BG1000-10000
- Zoro # G710022641
- UPC # 840287200010
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Details
Beaker Type | Low Form |
Item | Beaker |
Sterile/Non-Sterile | Non-Sterile |
Glassware Class | A |
Autoclavable | Yes |
Clarity | Transparent |
Graduation Increments - Metric | 1,000 mL |
Minimum Graduation - Metric | 2,000 mL |
Product Type | Beaker |
Capacity - English | 33.81 fl oz |
Graduation Style | Printed |
Body Color | None |
ASTM Specification | E960-93 (2013) |
Capacity - Metric | 10 L |
Basic Material | Glass |
Body Material | Borosilicate Glass |
Maximum Graduation - Metric | 8,000 mL |
USP Specification | Type I |
Disposable/Reusable | Reusable |
Includes Graduations | Yes |
Description
Beaker, Capacity - Metric 10 L, Capacity - English 33.81 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric Not Applicable, Overall Height - Metric Not Applicable, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color None, Graduation Increments - Metric 1,000 mL, Autoclavable Yes, USP Specification Type I, Clarity Transparent, Basic Material Glass, Special Features Not Applicable, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, 10"Lx10"W Plate (H3710-HS)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- ZORO SELECT Dipper Sampling Kit, HDPE, Natural White (107035-1000)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450, 3x208v)
- ZORO SELECT Stainless Steel Beaker, 6L (5MZF0)
- ZORO SELECT Tripour Beaker 100mL, PK100 (PB5935-100)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropyln, Clear (P50708)
- ZORO SELECT Beveled Beaker, 250mL, Stainless Steel (80250)
- ZORO SELECT Beaker, 50mL, 10mL, Polypropylne, Wht, PK100 (BTC0050)
- ZORO SELECT Beaker, 500mL, 50mL, Polypropylne, Wht, PK25 (BST500-PK25)
- CORNING PYREX VISTA Griffin Low Form 150 m, PK 12 (70000-150)
- Zoro Select Labware