Shop All Beakers & Pitchers
Zoro Select
Beaker, 10,000mL, 1000mL, Polypropyln, Clear
Mfr # P50908
Zoro # G5792543
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form with Handle
- Labware Capacity - English 338.14 oz
- Color Clear
- Labware Capacity - Metric 10,000 mL
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P50908
- Zoro # G5792543
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - Metric | 255 mm |
Labware Inside Dia. - Metric | 240 mm |
Labware Outside Dia. - English | 10 in |
Labware Height - Metric | 330 mm |
Labware Height - English | 13 in |
Labware Inside Dia. - English | 9.5 in |
Overall Height - Metric | 330 mm |
Outside Diameter - Metric | 255 mm |
Description
Beaker, Capacity - Metric 10 L, Capacity - English 2.64 gal, Product Type Beaker, Beaker Type Tall Form with Handle, Outside Diameter - Metric 255 mm, Overall Height - Metric 330 mm, Body Material Polymethylpentene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 1,000 mL, Autoclavable Yes, Clarity Transparent, Basic Material Plastic, Special Features Silk-Screened Graduations, Rectangular Handle, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Oven, Gravity Convectio (51028112)
- ZORO SELECT Vial with Cap, 32mL, PK10 (VIAL-9C-10)
- LAMOTTE Reagent Refill, Phosphate, 1 to 100 PPM (R-4408-01)
- AMSCOPE 80-LED Microscope Ring Light Black with Metal Body and Adapter (LED-80MB)
- ZORO SELECT Beveled Beaker, 250mL, Stainless Steel (80250)
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylne, Wht, PK4 (P50805)
- ZORO SELECT Beveled Beaker 2000mL 304SS (82000)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropylene, Wht (P50808)
- ZORO SELECT Beaker, 4 L (BG1000-4000)
- ZORO SELECT Rolled Beaker, 8-1/4 qt., Stainless Steel (78780)
- SCIENTIFIC LABWARES Griffin Beakers with Lip Stainless 250mL (785-107)
- Zoro Select Beakers & Pitchers