Shop All Beakers & Pitchers
Zoro Select
Beaker, 10,000mL, 1000mL, Polypropyln, Clear
Mfr # P50708
Zoro # G5691165
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form
- Labware Capacity - English 338.14 oz
- Color Clear
- Labware Capacity - Metric 10,000 mL
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P50708
- Zoro # G5691165
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 330 mm |
Labware Height - English | 13 in |
Labware Outside Dia. - Metric | 255 mm |
Labware Inside Dia. - English | 9.5 in |
Labware Outside Dia. - English | 10 in |
Labware Inside Dia. - Metric | 240 mm |
Outside Diameter - Metric | 255 mm |
Overall Height - Metric | 330 mm |
Description
Beaker, Capacity - Metric 10 L, Capacity - English 2.64 gal, Product Type Beaker, Beaker Type Tall Form, Outside Diameter - Metric 255 mm, Overall Height - Metric 330 mm, Body Material Polymethylpentene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 1,000 mL, Autoclavable Yes, Clarity Transparent, Basic Material Plastic, Special Features Tapered Design for Stacking and Holding, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precleaned Wide-Mouth Jar, 125ml, PK24 (3UCX6)
- GENIE MegaMag Genie L Vol Magnetic Stirrer (SI-2236)
- ZORO SELECT Closure Cap, 38mm, Polypropylene, Wht (3WAF6)
- OHAUS Electrode, pH, Glass, 12mm dia. (ST230)
- ZORO SELECT Beaker Set, 250 mL, 400 mL, 600 mL (BGSET3)
- ZORO SELECT Beaker, 500mL, Polymethylpentene, Clear, PK6 (P50704)
- ZORO SELECT Rolled Beaker, 4-1/4 qt., Stainless Steel (78740)
- ZORO SELECT Rolled Beaker, 1-1/4 qt., Stainless Steel (78710)
- ZORO SELECT Beaker, 100mL, 10mL, Polypropyln, Wht, PK100 (BTC0100)
- ZORO SELECT Beaker, 120mL, 10mL, Polypropylne, Wht, PK25 (BST120-PK/25)
- GLOBE SCIENTIFIC Beaker, 10mL, Disposable, Ps, PK1000 (3602)
- Zoro Select Beakers & Pitchers