Shop All Beakers & Pitchers
Zoro Select
Beaker, 10,000mL, 1000mL, Polypropylene, Wht
Mfr # P50608
Zoro # G5635515
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form
- Labware Capacity - English 338.14 oz
- Labware Capacity - Metric 10,000 mL
- Color White
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P50608
- Zoro # G5635515
- Country of Origin India
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 10 in |
Labware Outside Dia. - Metric | 255 mm |
Labware Height - Metric | 330 mm |
Labware Height - English | 13 in |
Labware Inside Dia. - English | 9.5 in |
Labware Inside Dia. - Metric | 240 mm |
Outside Diameter - Metric | 255 mm |
Overall Height - Metric | 330 mm |
Description
Beaker, Capacity - Metric 10 L, Capacity - English 2.64 gal, Product Type Beaker, Beaker Type Tall Form, Outside Diameter - Metric 255 mm, Overall Height - Metric 330 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric 1,000 mL, Autoclavable Yes, Clarity Translucent, Basic Material Plastic, Special Features Tapered Design for Stacking and Holding, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 500mL, 50mL, Polypropylne, Wht, PK25 (BST500-PK25)
- RPI D-Mannitol, 3kg (M22080-3000.0)
- UNITED SCIENTIFIC Cork Stoppers, #6, PK 100 (CST6)
- UNITED SCIENTIFIC Milliammeter, Dc, 0-1Ma (MMA004)
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- ZORO SELECT Rolled Beaker, 2 qt., Stainless Steel (78720)
- ZORO SELECT Tripour Beaker 100mL, PK100 (PB5935-100)
- ZORO SELECT Beaker, 100mL, 10mL, Polypropyln, Wht, PK100 (BTC0100)
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylne, Wht, PK4 (P50805)
- ZORO SELECT Beaker, 250mL, 20mL, Polypropyln, Wht, PK100 (BTC0250)
- SP SCIENCEWARE Graduated Beaker, 2000mL, Polypropylene (F26217-0000)
- Zoro Select Beakers & Pitchers