Shop All Spill Control Kits and Stations
Zoro Select
Battery Station Spill Kit Refill
Mfr # 9NRV8
Zoro # G4118633
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Control - Fluids Absorbed 12 gal
- Absorbent - Container Type Refill
- Container Type Cart
- Volume Absorbed per Pkg. 11.5 gal
- Volume Absorbed Per Pkg. 11-1/2 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9NRV8
- Zoro # G4118633
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Sock Diameter | 4 in |
Pad Length | 12 in |
Sock Length | 36 in |
Pad Width | 12 in |
Size of Neutralizer Included | 40 oz |
Description
Spill Kit Refill, Neutralizes Chemical Type Battery Acid, Volume Absorbed Per Kit 12 gal, Container Type Cart, Filled, Sorbents Included (4) 3 ft x 4 in Socks, (50) 12 in x 12 in Pads, PPE Included Coverall, Pair of Nitrile Gloves, Additional Components Included (2) 2.5 lb. Acid Neutralizer Shakers, (4) 17 x 30 in Disposal Bags, 32 oz Body Flush, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Evaporative Cooling Towel, PVA, Long Lasting Cooling Relief, 29.5 in L x 13 in W, Orange (6602)
- SAFE HANDLER Ultra Stretch Grip Gloves, Grey, OSFM, PR (BLSH-ESRG-18GY)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 38 Regular (101017-410 38 REG)
- STRANCO Hanging Aisle Sign, Legend 5 (HPS-FS1212-5)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-01)
- ZORO SELECT Biohazard PPE Kit, Biohazard Bag (3ZDV8)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-03)
- ZORO SELECT Spatula, Disposable, PK300 (CG-1985-P-05)
- ZORO SELECT Spatula, Tapered, 8 In (CG-1982-11)
- ZORO SELECT Scoop 5 In 2.5 In 9.5 In 304 SS (46790)
- BUFFALO Univ Poly-Overpack Spill Kit, 65 Gal (92060)
- Zoro Select Spill Control Supplies