Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 8.5Ah, Faston
Mfr # 2UKK5
Zoro # G3481371
original price:
$45.42
48% off
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 12V DC
- Voltage 12
- Capacity - Batteries 8.5 Ah
- Height 3.7 in
- Width 5.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2UKK5
- Zoro # G3481371
- UPC # 190735453377
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.7 in |
Width | 5.94 in |
Depth | 2.56 in |
Height - Batteries | 3-15/16" |
Width - Batteries | 5-15/16" |
Depth - Batteries | 2-9/16" |
Overall Height | 3.9 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 8.5 Ah, Terminal Type - Batteries Faston, Height 3.7 in, Width 5.94 in, Depth 2.56 in, Housing Material - Batteries Flame Retardant ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 5.5 lb, Battery Cross-Reference CP12-8.5
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL B-13 Bass Earbuds with Microphone, White, 52" Cord (199725)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for Casil CA12100 (ML10-121531758)
- MONOPRICE DisplayPort 1.2a to 4K@60Hz HDMI Active HDR Adapter_ Black (33125)
- ILC Replacement for Dymo Rhino 5200 (RHINO 5200 DYMO)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 5Ah (47017)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ5)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 3.3Ah, Faston (5EFF1)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 180Ah, GEL (47047)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 55Ah, Bolt (2UKL5)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 5Ah (47033)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Tempest TD22-12 (ML22-12GEL620)
- Zoro Select Sealed Lead Acid Batteries