Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 8.5Ah, Faston
Mfr # 2UKK2
Zoro # G3134101
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 12V DC
- Voltage 12
- Capacity - Batteries 8.5 Ah
- Height 3.78 in
- Width 5.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2UKK2
- Zoro # G3134101
- UPC # 806593459245
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.78 in |
Width | 5.94 in |
Depth | 2.56 in |
Depth - Batteries | 2-9/16" |
Overall Height | 4.06 in |
Width - Batteries | 5-15/16" |
Height - Batteries | 4-1/16" |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 8.5 Ah, Terminal Type - Batteries Faston, Height 3.78 in, Width 5.94 in, Depth 2.56 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys, For Use With All Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOOMSDAY UHF - VHF HDTV Antenna with Remote Control (DO25266)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THB5R3)
- DENAQ Replacement AC Adapter for Dell Laptops (DQ-PA-10-7450)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (2/3AAA-400NMNT)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7.5Ah, (5EFH6)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 1.3Ah, AGM (47035)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 20Ah, Bolt (2UKK8)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 7Ah (47015)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Bolt (5EFG9)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 100Ah (47025)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Sabre 1842HV Lawn - Garden Tractor 18 HP (ML-U1-CCA846)
- Zoro Select Sealed Lead Acid Batteries