Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 6V, 8.5Ah, Faston
Mfr # 2UKK3
Zoro # G0333401
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6
- Voltage - Batteries 6V DC
- Capacity - Batteries 8.5 Ah
- Height 4.65 in
- Width 2.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UKK3
- Zoro # G0333401
- UPC # 806593459382
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.65 in |
Width | 2.24 in |
Depth | 3.9 in |
Width - Batteries | 3-29/32" |
Depth - Batteries | 2-15/64" |
Height - Batteries | 4-21/32" |
Overall Height | 4.65 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 6V DC, Capacity - Batteries 8.5 Ah, Terminal Type - Batteries Faston, Height 4.65 in, Width 2.24 in, Depth 3.9 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys, For Use With All Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIGEN Slim Armor Pro Case for Samsung Galaxy Z Fold4, Black (ACS05107)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement for APC SMART UPS BACK RBC 17 Battery (ML8-121146)
- SPARK Intel Xeon Silver 4208 Octa-Core 8 Core 2.10 GHz Processor Upgrade (SP3287077)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 8.5Ah, Faston (2UKK4)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 7.2Ah, AGM (47037)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 6.43" H (40560)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 40Ah, Bolt (5EFG2)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 20Ah, Bolt (2UKK9)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 6.26" H (D5722)
- MIGHTY MAX BATTERY YTX12-BS Battery Replaces Piaggio Vespa GTS Super Sport 300 10-15 (YTX12-BS342)
- Zoro Select Sealed Lead Acid Batteries