Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 6V, 7Ah, Faston
Mfr # 5EFF5
Zoro # G0353631
original price:
$27.73
44% off
new price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6
- Voltage - Batteries 6V DC
- Capacity - Batteries 7 Ah
- Height 3.7 in
- Width 1.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5EFF5
- Zoro # G0353631
- UPC # 806593459252
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.7 in |
Width | 1.34 in |
Depth | 5.94 in |
Depth - Batteries | 1-11/32" |
Height - Batteries | 3-15/16" |
Overall Height | 3.94 in |
Width - Batteries | 5-15/16" |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 6V DC, Capacity - Batteries 7 Ah, Terminal Type - Batteries Faston, Height 3.7 in, Width 1.34 in, Depth 5.94 in, Housing Material - Batteries ABS, Battery Cycle Type Deep Cycle, Terminal Location Top, Application Consumer Electronics, Electric Vehicles, Emergency Lighting, Golf Carts, Hunting, Lawn and Garden, Medical Mobility, Motorcycles, Portable Tools, Powersports, Security, Solar, Toys, For Use With All Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C 1/4 inch Mono Phono to Dual RCA Adapter, 1/4 Mono Male to Dual RCA Female, 6 inch (FWT30S1-16260)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 450 YFM45FG Grizzly 2007-2014 (YTX20L-BS170)
- KENWOOD Two Way Radio, UHF, 5W, 16Ch, Analog/Digital (NX-P1300NUK)
- BATTERY CLERK AJC® Lithonia ELB0607 Sealed Lead Acid - AGM - VRLA Battery (ELB0607-Lithonia-6V-7Ah-SLA)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 1.2Ah, Faston (2UKH1)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 100Ah (47025)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 10Ah, Faston (5EFH0)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7.5Ah, (5EFH6)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 10Ah (47028)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 3.3Ah, Faston (5EFF1)
- BATTERY CLERK AJC® Powerware PW9130L3000T-XL 12V 9Ah UPS Battery (POWERWARE-PW9130L3000T-XL)
- Zoro Select Sealed Lead Acid Batteries