Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 6V, 5Ah, Faston
Mfr # 5EFG4
Zoro # G2104584
original price:
$13.60
40% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 6V DC
- Voltage 6
- Capacity - Batteries 5 Ah
- Height 4.19 in
- Width 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5EFG4
- Zoro # G2104584
- UPC # 190735525012
- Country of Origin Multiple
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.19 in |
Width | 1.85 in |
Depth | 2.76 in |
Overall Height | 4.21 in |
Width - Batteries | 1-7/8" |
Depth - Batteries | 2-3/4" |
Height - Batteries | 4-3/16" |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 6V DC, Capacity - Batteries 5 Ah, Terminal Type - Batteries Faston, Height 4.19 in, Width 1.85 in, Depth 2.76 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 1.76 lb, Battery Cross-Reference CP6-5.0, Max. Operating Temp. 140 Degrees F
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Keypad, Plastic, Gray, Accessory (51035-011)
- GADGET GUARD GuardPlus Glass Screen Protector for Apple iPhone 14 / 13 Pro / 13 (VTGLA1D228AP05A)
- SHOCKWAVE Lenovo Speaker M0520 (SH735990)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 55Ah, Bolt (2UKL5)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 5.04" H (D5747)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7Ah, Faston (2UKJ4)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.78" H (40760)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 7Ah, Faston, Standards: UR (2UKJ6)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 12Ah, Faston (2UKK6)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for BatteryGuy BG-12180NB - 2 Pack (ML18-12MP29697541)
- Zoro Select Sealed Lead Acid Batteries