Shop All Sealed Lead Acid Batteries
Zoro Select
Battery, Sealed Lead Acid, 6V, 3.3Ah, Faston
Mfr # 5EFF1
Zoro # G2243315
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6
- Voltage - Batteries 6V DC
- Capacity - Batteries 3.3 Ah
- Height 2.56 in
- Width 1.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5EFF1
- Zoro # G2243315
- UPC # 190735524886
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.56 in |
Width | 1.34 in |
Depth | 5.28 in |
Width - Batteries | 1-3/8" |
Depth - Batteries | 5-1/4" |
Height - Batteries | 2-9/16" |
Overall Height | 2.56 in |
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 6V DC, Capacity - Batteries 3.3 Ah, Terminal Type - Batteries Faston, Height 2.56 in, Width 1.34 in, Depth 5.28 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 1.41 lb, Battery Cross-Reference CP6-3.3, Max. Operating Temp. 140 Degrees F
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Adventure Power UB9A-A (YB9A-A57)
- LUTRON Telephone Jack, Single, Light Almond (CA-PJ-LA)
- MIGHTY MAX BATTERY RBC45 APC Replacement Battery 12V 5.0AH (ML5-12197)
- ILC Replacement for Battery Life Saver / BLS Desulfator Reviver Rejuvenator 12V 24V (DESULFATOR REVIVER REJUVENATOR 12V 24V BATTERY LI)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 9Ah (47027)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 33Ah, Bolt (2UKL4)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 17Ah, Bolt, Standards: UR (2UKH6)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 1.2Ah (47011)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 12Ah, Faston (2UKK6)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 20Ah, Bolt (2UKK8)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Arctic Cat 550 Prowler 550 2009 (YTX24HL-BSGEL62)
- Zoro Select Sealed Lead Acid Batteries